IKO

IKO Cylindrical roller bearing full complement Double row NAG4924

  • ERIKS:13177965
Image 1
Cylindrical Roller Bearing. A double row full complement bearing suitable for low speed rotations or oscillating motions and heavy loads.
Save to list

€545.61/ pieceexcl. VAT

€660.19incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAG49
Cage material
No cage
Inner Diameter
120 mm
Outer Diameter
165 mm
Width
45 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
208 kN
Static load rating
431 kN
Number of rows
Double row