IKO

IKO Cylindrical roller bearing full complement Double row NAG4916

  • ERIKS:13177953
Image 1
Cylindrical Roller Bearing. A double row full complement bearing suitable for low speed rotations or oscillating motions and heavy loads.
Save to list

€199.84/ pieceexcl. VAT

€241.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAG49
Cage material
No cage
Inner Diameter
80 mm
Outer Diameter
110 mm
Width
30 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
83 kN
Static load rating
157 kN
Number of rows
Double row