

€157.81/ pieceexcl. VAT
€190.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAG49 |
Cage material | No cage |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 30 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 77.7 kN |
Static load rating | 139 kN |
Number of rows | Double row |