

€68.07/ pieceexcl. VAT
€82.36incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAG49 |
Cage material | No cage |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 38.2 kN |
Static load rating | 59.9 kN |
Number of rows | Double row |