

€31.30/ pieceexcl. VAT
€37.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAG49 |
Cage material | No cage |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 13 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 12.3 kN |
Static load rating | 16.5 kN |
Number of rows | Double row |