

€28.56/ pieceexcl. VAT
€34.56incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAG49 |
Cage material | No cage |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 11.8 kN |
Static load rating | 15.2 kN |
Number of rows | Double row |