IKO

IKO Cylindrical roller bearing caged Double row With sealing TRU 325230 UU

  • ERIKS:12132721
Image 1
Save to list

€92.98/ pieceexcl. VAT

€112.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TRU
Cage material
Steel
Inner Diameter
32 mm
Outer Diameter
52 mm
Width
30 mm
Internal clearance
CN (normal)
With sealing
Yes
Number of rows
Double row