IKO

IKO Cylindrical roller bearing caged Double row With sealing NAU4928UU

  • ERIKS:13178064
Image 1
Cylindrical Roller Bearing. A double row of cage retained rollers suitable for low speed rotations or oscillating motions and heavy loads. Fitted with a seal on both sides.
Save to list

€1,003.00/ pieceexcl. VAT

€1,213.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAU49..UU
Cage material
Steel
Inner Diameter
140 mm
Outer Diameter
190 mm
Width
50 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
174 kN
Static load rating
327 kN
Number of rows
Double row