

€865.51/ pieceexcl. VAT
€1,047.27incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAU49..UU |
Cage material | Steel |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 166 kN |
Static load rating | 304 kN |
Number of rows | Double row |