IKO

IKO Cylindrical roller bearing caged Double row With sealing NAU4920UU

  • ERIKS:13178057
Image 1
Cylindrical Roller Bearing. A double row of cage retained rollers suitable for low speed rotations or oscillating motions and heavy loads. Fitted with a seal on both sides.
Save to list

€435.87/ pieceexcl. VAT

€527.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAU49..UU
Cage material
Steel
Inner Diameter
100 mm
Outer Diameter
140 mm
Width
40 mm
Internal clearance
CN (normal)
With sealing
Yes
Dynamic load rating
106 kN
Static load rating
181 kN
Number of rows
Double row