

€332.43/ pieceexcl. VAT
€402.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAU49..UU |
Cage material | Steel |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 35 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 79.5 kN |
Static load rating | 130 kN |
Number of rows | Double row |