IKO

IKO Cylindrical roller bearing caged Double row NAU4905

  • ERIKS:13178027
Image 1
Cylindrical Roller Bearing. A double row of cage retained rollers suitable for low speed rotations or oscillating motions and heavy loads.
Save to list

€35.89/ pieceexcl. VAT

€43.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAU49
Cage material
Steel
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
17 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
11.9 kN
Static load rating
13.9 kN
Number of rows
Double row