IKO

IKO Cylindrical roller bearing caged Double row NAU4904

  • ERIKS:13178025
Image 1
Cylindrical Roller Bearing. A double row of cage retained rollers suitable for low speed rotations or oscillating motions and heavy loads.
Save to list

€33.17/ pieceexcl. VAT

€40.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAU49
Cage material
Steel
Inner Diameter
20 mm
Outer Diameter
37 mm
Width
17 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
10.7 kN
Static load rating
11.3 kN
Number of rows
Double row