

€27.28/ pieceexcl. VAT
€33.01incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAU49 |
Cage material | Steel |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 7.95 kN |
Static load rating | 9.02 kN |
Number of rows | Double row |