

€468.25/ pieceexcl. VAT
€566.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRBFV..AUU |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 15 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -20 to 120 °C |