

€87.14/ pieceexcl. VAT
€105.44incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAX..Z |
Manufacturer ID | NAX3530Z |
Inner Diameter | 35 mm |
Outer Diameter | 53 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |