

€130.85/ pieceexcl. VAT
€158.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAX |
Manufacturer ID | NAX6040 |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |