IKO

IKO Combined Needle roller/Axial ball bearing without inner ring Single direction NAX4532

  • ERIKS:13180614
Image 1
Combined Type Needle Roller Bearing. A caged radial needle roller bearing without an inner ring combined with a thrust ball bearing. Designed to withstand thrust and radial loads simultaneously.
Save to list

€98.32/ pieceexcl. VAT

€118.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAX
Manufacturer ID
NAX4532
Inner Diameter
45 mm
Outer Diameter
65 mm
Width
32 mm
Variant
Single direction
Model
without inner ring
With cover
No