IKO

IKO Combined Needle roller/Axial ball bearing without inner ring Single direction NAX3530

  • ERIKS:13180610
Image 1
Combined Type Needle Roller Bearing. A caged radial needle roller bearing without an inner ring combined with a thrust ball bearing. Designed to withstand thrust and radial loads simultaneously.
Save to list

€72.26/ pieceexcl. VAT

€87.43incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAX
Manufacturer ID
NAX3530
Inner Diameter
35 mm
Outer Diameter
52 mm
Width
30 mm
Variant
Single direction
Model
without inner ring
With cover
No