

€44.65/ pieceexcl. VAT
€54.03incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAX |
Manufacturer ID | NAX2030 |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |