IKO

IKO Combined Needle roller/Axial ball bearing with inner ring Single direction With cover NAXI923Z

  • ERIKS:13180647
Image 1
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with a thrust ball bearing. Fitted with a dust cover on the outer ring collar. Designed to withstand thrust and radial loads simultaneously.
Save to list

€41.20/ pieceexcl. VAT

€49.85incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAXI..Z
Manufacturer ID
NAXI923Z
Inner Diameter
9 mm
Outer Diameter
27 mm
Width
23 mm
Variant
Single direction
Model
with inner ring
With cover
Yes