IKO

IKO Combined Needle roller/Axial ball bearing with inner ring Single direction With cover NAXI4535Z

  • ERIKS:13180639
Image 1
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with a thrust ball bearing. Fitted with a dust cover on the outer ring collar. Designed to withstand thrust and radial loads simultaneously.
Save to list

€138.24/ pieceexcl. VAT

€167.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAXI..Z
Manufacturer ID
NAXI4535Z
Inner Diameter
45 mm
Outer Diameter
71.5 mm
Width
35 mm
Variant
Single direction
Model
with inner ring
With cover
Yes