

€42.71/ pieceexcl. VAT
€51.68incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAXI..Z |
Manufacturer ID | NAXI1223Z |
Inner Diameter | 12 mm |
Outer Diameter | 29 mm |
Width | 23 mm |
Variant | Single direction |
Model | with inner ring |
With cover | Yes |