

€210.09/ pieceexcl. VAT
€254.21incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAXI |
Manufacturer ID | NAXI6040 |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 40 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |