IKO

IKO Combined Needle roller/Axial ball bearing with inner ring Single direction NAXI4032

  • ERIKS:13180636
Image 1
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with a thrust ball bearing. Designed to withstand thrust and radial loads simultaneously.
Save to list

€105.95/ pieceexcl. VAT

€128.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAXI
Manufacturer ID
NAXI4032
Inner Diameter
40 mm
Outer Diameter
65 mm
Width
32 mm
Variant
Single direction
Model
with inner ring
With cover
No