

€78.33/ pieceexcl. VAT
€94.78incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAXI |
Manufacturer ID | NAXI3030 |
Inner Diameter | 30 mm |
Outer Diameter | 52 mm |
Width | 30 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |