

€38.99/ pieceexcl. VAT
€47.18incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAXI |
Manufacturer ID | NAXI1425 |
Inner Diameter | 14 mm |
Outer Diameter | 30 mm |
Width | 25 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |