IKO

IKO Combined Needle roller/Angular contact ball bearing with inner ring Single direction NATA5914

  • ERIKS:13180582
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with an angular contact ball bearing. Designed to withstand heavy radial loads and uni-directional thrust loads simultaneously.
Save to list

€168.99/ pieceexcl. VAT

€204.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NATA
Manufacturer ID
NATA5914
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
40 mm
Variant
Single direction
Model
with inner ring
With cover
No