IKO

IKO Combined Needle roller/Angular contact ball bearing with inner ring Single direction NATA5913

  • ERIKS:13180581
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with an angular contact ball bearing. Designed to withstand heavy radial loads and uni-directional thrust loads simultaneously.
Save to list

€136.00/ pieceexcl. VAT

€164.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NATA
Manufacturer ID
NATA5913
Inner Diameter
65 mm
Outer Diameter
90 mm
Width
34 mm
Variant
Single direction
Model
with inner ring
With cover
No