




€111.00/ pieceexcl. VAT
€134.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATA |
Manufacturer ID | NATA5912 |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 34 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |