IKO

IKO Combined Needle roller/Angular contact ball bearing with inner ring Single direction NATA5911

  • ERIKS:13180579
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with an angular contact ball bearing. Designed to withstand heavy radial loads and uni-directional thrust loads simultaneously.
Save to list

€86.65/ pieceexcl. VAT

€104.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NATA
Manufacturer ID
NATA5911
Inner Diameter
55 mm
Outer Diameter
80 mm
Width
34 mm
Variant
Single direction
Model
with inner ring
With cover
No