




€53.70/ pieceexcl. VAT
€64.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATA |
Manufacturer ID | NATA5907 |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 27 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |