




€39.31/ pieceexcl. VAT
€47.57incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATA |
Manufacturer ID | NATA5904 |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 23 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |