




€32.99/ pieceexcl. VAT
€39.92incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATA |
Manufacturer ID | NATA5902 |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 18 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |