IKO

IKO Combined Needle roller/Angular contact ball bearing with inner ring Double direction NATB5911

  • ERIKS:13180592
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with a three-point contact ball bearing. Designed to withstand heavy radial loads and bi-directional thrust loads simultaneously during high speed rotation.
Save to list

€108.43/ pieceexcl. VAT

€131.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NATB
Manufacturer ID
NATB5911
Inner Diameter
55 mm
Outer Diameter
80 mm
Width
38 mm
Variant
Double direction
Model
with inner ring
With cover
No