




€94.35/ pieceexcl. VAT
€114.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATB |
Manufacturer ID | NATB5910 |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 34 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |