




€56.10/ pieceexcl. VAT
€67.88incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NATB |
Manufacturer ID | NATB5906 |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 25 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |