

€7.82/ pieceexcl. VAT
€9.46incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 3 mm |
With sealing | No |
Dynamic load rating | 38200 N |
Static load rating | 219000 N |