IKO

IKO Axial needle roller bearing NTB 5578

  • ERIKS:13181340
Image 1
Thrust Needle Roller and Cage Assembly. A steel cage combined with needle rollers designed to suit applications where high accuracy is required at high speeds and under fluctuating loads.
Save to list

€7.08/ pieceexcl. VAT

€8.57incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NTB
Inner Diameter
55 mm
Outer Diameter
78 mm
Width
3 mm
With sealing
No
Dynamic load rating
32400 N
Static load rating
171000 N