

€6.39/ pieceexcl. VAT
€7.73incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 50 mm |
Outer Diameter | 70 mm |
Width | 3 mm |
With sealing | No |
Dynamic load rating | 27600 N |
Static load rating | 135000 N |