

€4.97/ pieceexcl. VAT
€6.01incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 45 mm |
Outer Diameter | 65 mm |
Width | 3 mm |
With sealing | No |
Dynamic load rating | 25900 N |
Static load rating | 121000 N |