IKO

IKO Axial needle roller bearing NTB 40603

  • ERIKS:13181337
Image 1
Thrust Needle Roller and Cage Assembly. A steel cage combined with needle rollers designed to suit applications where high accuracy is required at high speeds and under fluctuating loads.
Save to list

€5.12/ pieceexcl. VAT

€6.20incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NTB
Inner Diameter
40 mm
Outer Diameter
60 mm
Width
3 mm
With sealing
No
Dynamic load rating
24200 N
Static load rating
108000 N