

€4.65/ pieceexcl. VAT
€5.63incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 35 mm |
Outer Diameter | 52 mm |
Width | 2 mm |
With sealing | No |
Dynamic load rating | 16300 N |
Static load rating | 81900 N |