

€3.44/ pieceexcl. VAT
€4.16incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 2 mm |
With sealing | No |
Dynamic load rating | 14400 N |
Static load rating | 64700 N |