

€3.17/ pieceexcl. VAT
€3.84incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 2 mm |
With sealing | No |
Dynamic load rating | 11700 N |
Static load rating | 46500 N |