IKO

IKO Axial needle roller bearing NTB 1831

  • ERIKS:13181332
Image 1
Thrust Needle Roller and Cage Assembly. A steel cage combined with needle rollers designed to suit applications where high accuracy is required at high speeds and under fluctuating loads.
Save to list

€3.17/ pieceexcl. VAT

€3.84incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NTB
Inner Diameter
18 mm
Outer Diameter
31 mm
Width
2 mm
With sealing
No
Dynamic load rating
9550 N
Static load rating
34400 N