

€2.69/ pieceexcl. VAT
€3.25incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 16 mm |
Outer Diameter | 29 mm |
Width | 2 mm |
With sealing | No |
Dynamic load rating | 9070 N |
Static load rating | 31400 N |