IKO

IKO Axial needle roller bearing NTB 110145

  • ERIKS:13181326
Image 1
Thrust Needle Roller and Cage Assembly. A steel cage combined with needle rollers designed to suit applications where high accuracy is required at high speeds and under fluctuating loads.
Save to list

€29.53/ pieceexcl. VAT

€35.73incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NTB
Inner Diameter
110 mm
Outer Diameter
145 mm
Width
4 mm
With sealing
No
Dynamic load rating
83200 N
Static load rating
578000 N