

€24.66/ pieceexcl. VAT
€29.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NTB |
Inner Diameter | 100 mm |
Outer Diameter | 135 mm |
Width | 4 mm |
With sealing | No |
Dynamic load rating | 80300 N |
Static load rating | 541000 N |