IGUS

IGUS XFM Series, iglidur® X Outer sheath, 8 mm Shaft Dia., 10 mm Outside Dia., 7.5 mm WD

  • ERIKS:13409317
Image 1
Image 2
Image 1
Image 2
Save to list

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.77

-

10+

€4.69

39.61%

25+

€2.93

62.35%

50+

€1.86

76.04%

100+

€1.44

81.42%

200+

€1.20

84.60%

500+

€1.12

85.57%

1000+

€1.03

86.80%

2500+

€0.97

87.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XFM-0810-075
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
7.5 mm
With collar
Yes
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free